E59-M30C129D01-D1

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E59-M30C129D01-D1 Eaton Inductive Proximity, IPROX INDUCTIVE,30MM,DC,UN,NO M12
MFG Item Number
E59-M30C129D01-D1

E59-M30C129D01-D1 Eaton Inductive Proximity, IPROX INDUCTIVE,30MM,DC,UN,NO M12

MFG Item Number
E59-M30C129D01-D1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
E59-M30C129D01-D1
IPROX INDUCTIVE,30MM,DC,UN,NO M12

Series Information

Specifications

Specifications
Manufacturer Part Number E59-M30C129D01-D1
Manufacturer Eaton
Family Series Eaton Inductive Proximity
Description Eaton iProx Sensor, E59, Straight, 30 mm, Unshielded, 360° viewable LED, M12, 300 mA at 6-48 Vdc, 4 pin, <3 sensing range, NPN/PNP auto configure, NO, 6-48 Vdc
Diameter 30 mm
Shielding Unshielded
Connection Type 4 Pin M12 Connector
Output Type NO NPN/PNP
Composition Stainless Steel
Voltage 6-48 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC, 6 VDC
Status Indicator Yes
Max Load Current 0.3 A
Length 2.23 "
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Approvals CE, CSA, UL
Net Weight 0.18 lbs
Gross Weight 0.315 lbs