Series Information
| Manufacturer Part Number | E59-M30C129D01-D1 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Inductive Proximity |
| Description | Eaton iProx Sensor, E59, Straight, 30 mm, Unshielded, 360° viewable LED, M12, 300 mA at 6-48 Vdc, 4 pin, <3 sensing range, NPN/PNP auto configure, NO, 6-48 Vdc |
| Diameter | 30 mm |
| Shielding | Unshielded |
| Connection Type | 4 Pin M12 Connector |
| Output Type | NO NPN/PNP |
| Composition | Stainless Steel |
| Voltage | 6-48 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 48 VDC, 6 VDC |
| Status Indicator | Yes |
| Max Load Current | 0.3 A |
| Length | 2.23 " |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P |
| Approvals | CE, CSA, UL |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.315 lbs |