E6-10
Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E6-10 Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NONINS BS RNG TRM NO6 AWG NO10 BOLT

MFG Item Number
E6-10

E6-10 Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NONINS BS RNG TRM NO6 AWG NO10 BOLT

MFG Item Number
E6-10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
E6-10
NONINS BS RNG TRM NO6 AWG NO10 BOLT

CATAMOUNT-TERMINALS Series Information

  • Non‑Insulated Ring Terminals
  • Constructed of Electrolytic Copper for High Conductivity
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number E6-10
Manufacturer Sta-Kon, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Non-Insulated Large Brazed Seam Ring Terminal, Length 1.13 Inches, Width .48 Inches, Bolt Hole 10, Wire Range 6 AWG, Copper, Tin Plated, 20 Pack
Terminal Type Ring
Wire Size Range 6 AWG
Insulated Non-Insulated
Material Copper
Plating Material Tin
Stud Size #10
Maximum Temperature 302 °F
Approvals CSA, UL
Net Weight 0.015 lbs
Gross Weight 0.02 lbs
Alternatives
E26
E26
Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series