Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
E6-12
Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
NON-INS BS RNG TERM NO6 AWG 1/2 BLT
This item cannot be canceled or returned
Description
Terminals, CATAMOUNT-TERMINALS Series
NON-INS BS RNG TERM NO6 AWG 1/2 BLT
CATAMOUNT-TERMINALS Series Information
- Non‑Insulated Ring Terminals
- Constructed of Electrolytic Copper for High Conductivity
- UL and CSA Approved
Specifications
Specifications
| Manufacturer Part Number |
E6-12 |
| Manufacturer |
Sta-Kon, a T & B Brand |
| Product Series |
CATAMOUNT-TERMINALS |
| Family Series |
Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series |
| Description |
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.49 Inches, Width .82 Inches, Bolt Hole 1/2 Inch, Wire Range 6 AWG, Copper, Tin Plated, 20 Pack |
| Terminal Type |
Ring |
| Wire Size Range |
6 AWG |
| Insulated |
Non-Insulated |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
1/2 " |
| Maximum Temperature |
302 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.02 lbs |
E6-12
Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series