Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E61DM010K-D311
Item Number
E61DM010K-D311
MFG Item Number
E6 1DM010K-D311
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E6 1DM010K-D311 |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Switches |
| Description |
Potentiometers E6 series |
| Type |
Potentiometer Operator |
| For Use With |
E6 Series |
| Shape |
Round |
| Color |
Black |
| Approvals |
CE, cULus, EAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
E61DM010K-D311
Pizzato Switches