E61IL4A4110

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E61IL4A4110

Pizzato Pilot Lights

E61IL4A4110

Pizzato Pilot Lights
Illuminated monolithic indicator
Item Number
E61IL4A4110
MFG Item Number
E6 1IL4A4110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Pilot Lights, Series
Item #
E61IL4A4110
Illuminated monolithic indicator

Series Information

Specifications

Specifications
Manufacturer Part Number E6 1IL4A4110
Manufacturer Pizzato
Family Series Pizzato Pilot Lights
Description Illuminated monolithic indicator
Push-to-Test No
Mounting 22.3 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Green
Bezel Plastic Round
Nominal Lamp Voltage 240 VAC
Protection Rating IP67, IP69K
Terminal Type Screw
Approvals CE, cULus, EAC, UL
Gross Weight 0 lbs
Net Weight 0 lbs