E61IS5A1PV1B
Pizzato Audible Signaling Devices, E6IS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E61IS5A1PV1B

Pizzato Audible Signaling Devices, E6IS Series

E61IS5A1PV1B

Pizzato Audible Signaling Devices, E6IS Series
Monolithic buzzer
Item Number
E61IS5A1PV1B
MFG Item Number
E6 1IS5A1PV1B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, E6IS Series
Item #
E61IS5A1PV1B
Monolithic buzzer

E6IS Series Information

  • Buzzer fully integrated in a reduced‑size monolithic body
  • Protection degree up to IP67 and IP69K.
  • Continuous sound and pulsed sound versions
  • High sound intensity
  • 12 VAC/DC or 24 VAC/DC versions
  • CE, cULus, and EAC quality marks

The E6 buzzer combines compact external dimensions with a high sound intensity, in particular in the versions with perforated lens. This characteristic makes the signaling clearly noticeable, even at a distance and in noisy environments. The shape of the E6 sound indicator, though very compact, allows the integration on the device of all components for proper installation and functioning. All that is required is to wire the device by means of its screw terminals in a quick and intuitive way. There is no need to install further components. To diversify the type of indication provided, there are two different types of acoustic warnings available; continuous sound or pulsing sound.

These devices are designed to be used in the toughest environmental conditions and they pass the IP67 immersion test according to EN 60529. They can therefore be used in all environments where maximum protection degree of the housing is required. Due to their special design, these devices are suitable for use in equipment subjected to cleaning with high pressure hot water jets. These devices also meet the IP69K test requirements according to ISO 20653.

Specifications

Specifications
Manufacturer Part Number E6 1IS5A1PV1B
Manufacturer Pizzato
Product Series E6IS
Family Series Pizzato Audible Signaling Devices, E6IS Series
Description Monolithic buzzer
Voltage 12 VAC, 12 VDC
Nominal Voltage 12 VAC, 12 VDC
Current Rating 0.01 A
Weatherproof Yes
Explosion Proof No
Hazardous Location No
Approvals CE, cULus, EAC
Comments Pulsing Sound
Net Weight 0 lbs
Gross Weight 0 lbs