Series Information
| Manufacturer Part Number | E6212B1 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | Enterprise cabinet, 12 RU, single hinge perforated front and rear doors with keyed swing handles, 2 solid single piece side panels with1/4 turn locks, and casters. Fully assembled. Dimensions: 25.7H x 23.5W x 42.0D 654mm x 600mm x 1070mm. Color: Black |
| Material | Steel |
| Composition | Metallic |
| Max Rack Units | 12U |
| Latching Mechanism | 1/4 Turn Locks |
| Nominal Height | 26 " |
| Nominal Width | 23 " |
| Nominal Depth | 42 " |
| Comments | Fully Assembled |
| Net Weight | 77 lbs |
| Gross Weight | 77 lbs |