E62IL1A6110

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E62IL1A6110

Pizzato Pilot Lights

E62IL1A6110

Pizzato Pilot Lights
Illuminated monolithic indicator
Item Number
E62IL1A6110
MFG Item Number
E6 2IL1A6110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Pilot Lights, Series
Item #
E62IL1A6110
Illuminated monolithic indicator

Series Information

Specifications

Specifications
Manufacturer Part Number E6 2IL1A6110
Manufacturer Pizzato
Family Series Pizzato Pilot Lights
Description Illuminated monolithic indicator
Push-to-Test No
Mounting 22.3 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Blue
Bezel Plastic Round
Protection Rating IP67, IP69K
Terminal Type Screw
Approvals CE, cULus, EAC, UL
Gross Weight 0 lbs
Net Weight 0 lbs