E63DM001K-D111
Pizzato Potentiometers, E6DM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E63DM001K-D111 Pizzato Potentiometers, E6DM Series, Potentiometers E6 series with

MFG Item Number
E6 3DM001K-D111

E63DM001K-D111 Pizzato Potentiometers, E6DM Series, Potentiometers E6 series with

MFG Item Number
E6 3DM001K-D111
Item Number
E63DM001K-D111
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Potentiometers, E6DM Series
Item #
E63DM001K-D111
Potentiometers E6 series with

E6DM Series Information

  • Fully integrated potentiometer in monolithic body
  • Protection degrees IP67 and IP69K
  • Rotary potentiometer with Cermet technology
  • 3‑pole PUSH‑IN type spring‑operated connection system
  • Various resistance values

The potentiometer is provided with a three‑pole terminal board with PUSH‑IN type spring‑operated connection. This technology allows a very handy quick wiring procedure, since the wire just needs to be inserted into the appropriate hole in order to be secured and to establish the electrical connection. This operation can be carried out without the help of any tool, but simply using rigid or flexible wires with a crimped wire‑end sleeve. Release is obtained by pressing the appropriate wire‑releasing button.

Thanks to its monolithic shape, it has been possible to integrate all the mechanical and electrical components needed for its end use inside the E6DM series potentiometer body; it is therefore not necessary to assemble any other parts, such as knobs or trimmers, all that is required is to insert the circuit wires into the incorporated terminal board. Moreover, the resistive element used is made of a composite ceramic and metal material, produced with the Cermet technology, which ensures remarkable stability and constancy in the set resistance value.

These devices are designed to be used in the toughest environmental conditions and they pass the IP67 immersion test according to EN 60529. They can therefore be used in all environments where maximum protection degree of the housing is required. Due to their special design, these devices are suitable for use in equipment subjected to cleaning with high pressure hot water jets. These devices meet the IP69K test requirements according to ISO 20653.

Specifications

Specifications
Manufacturer Part Number E6 3DM001K-D111
Manufacturer Pizzato
Product Series E6DM
Family Series Pizzato Potentiometers, E6DM Series
Description Potentiometers E6 series with resistance 1 kohm
Resistance 1 kOhm
Tolerance % 10 %
Wattage 1 W
Voltage 31 V
Number of Turns 1
Composition Cermet
Operating Temperature -40-176 °F
Operator Type Knob
Shaft Rotation 285
Shaft Diameter 0.8 "
Operator Color Black
Length 1.56 "
Mounting 22 mm
Bezel Round Black
Approvals CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs