E63IL1A3110
Pizzato Pilot Lights, E6 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E63IL1A3110 Pizzato Pilot Lights, E6 Series, Illuminated monolithic indicator

MFG Item Number
E6 3IL1A3110

E63IL1A3110 Pizzato Pilot Lights, E6 Series, Illuminated monolithic indicator

MFG Item Number
E6 3IL1A3110
Item Number
E63IL1A3110
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Pilot Lights, E6 Series
Item #
E63IL1A3110
Illuminated monolithic indicator

E6 Series Information

  • Fully integrated indicator light in monolithic body
  • Protection degrees IP67 and IP69K
  • Three supply voltages: 12‑24 VAC/DC, 120 VAC/DC, and 230 VAC/DC
  • Customization with symbols available

The shape of the E6 indicator light, though very compact, allows the integration on the device of all components for proper installation and functioning. All that is required is to wire the device by means of its screw terminals in a quick and intuitive way. There is no need to install further components.

These devices are designed to be used in the toughest environmental conditions and they pass the IP67 immersion test according to EN 60529. They can therefore be used in all environments where maximum protection degree of the housing is required. Due to their special design, these devices are suitable for use in equipment subjected to cleaning with high pressure hot water jets. These devices also meet the IP69K test requirements according to ISO 20653.

Specifications

Specifications
Manufacturer Part Number E6 3IL1A3110
Manufacturer Pizzato
Product Series E6
Family Series Pizzato Pilot Lights, E6 Series
Description Illuminated monolithic indicator
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Red
Bezel Metal Round
Nominal Lamp Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
Protection Rating IP67, IP69K
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 4X
Approvals CE, cULus, EAC
Gross Weight 0 lbs
Net Weight 0 lbs