Series Information
| Manufacturer Part Number | E6412B2 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | This Net-Access E-Type Cabinet is a 24 RU, 600mm W x 1070mm D cabinet. The front and rear doors are single hinged perforated with keyed lock. The top of this data cabinet features two 1.5” x 5.0” breakouts for cable entry to prevent air leakage. It has |
| Material | Steel |
| Composition | Metallic |
| Max Rack Units | 24U |
| Latching Mechanism | 1/4 Turn Locks |
| Nominal Height | 48 " |
| Nominal Width | 23 " |
| Nominal Depth | 42 " |
| Comments | Fully Assembled |
| Net Weight | 101 lbs |
| Gross Weight | 101 lbs |