Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E64KH3 Eaton Sensors, SELF CONTAINED PHOTOELECT VEND
E64KH3 Eaton Sensors, SELF CONTAINED PHOTOELECT VEND
This item cannot be canceled or returned
Description
SELF CONTAINED PHOTOELECT VEND
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Sensors |
| Manufacturer Part Number |
E64KH3 |
| Description |
Mounting Bracket, E64, Used with photoelectric sensors |
| Accessory Type |
Bracket |
| Comments |
Mounting |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.15 lbs |