Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Photoelectric Sensors, SM Series
E65-SMPR3-HDD
Eaton Photoelectric Sensors, SM Series
PHOTO SENSOR,POL. RFLX,3M,DC,CON.,DK
MFG Item Number
E65-SMPR3-HDD
This item cannot be canceled or returned
Description
Photoelectric Sensors, SM Series
PHOTO SENSOR,POL. RFLX,3M,DC,CON.,DK
.25 in. ~ 50 ft. Sensing Range 18~264 VAC or 10~50 VDC 3 or 4 Wire Various Output Types UL;C‑UL Listed, CE Approved The Cutler‑Hammer SM series of sensors are compact and economical without compromising on performance or ease of use. The complete series features visible sensing beams and TargetLock LED indicators to make setup precise, quick, and easy.
3 Bright 360° LED Indicators (Power, Output, TargetLock) Thru‑Beam, Polarized Reflex, Diffuse Reflective, and Perfect Prox Models Available Variety of Mounting Options Available
Specifications
Specifications
Manufacturer Part Number
E65-SMPR3-HDD
Manufacturer
Eaton
Product Series
SM
Family Series
Eaton Photoelectric Sensors, SM Series
Description
Eaton SM Photoelectric Sensor, E65, Polarized Retroreflective, 10 ft range, Forward Viewing, Dark, Power, Output, TargetLock, M12, 100 mA at 10-30 Vdc, 4 pin, NPN and PNP open collector, 10-30 Vdc
Power Type
DC
Beam Type
Visible Red
Max Range
10 '
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Connection Type
4 Pin Micro
Operating Mode
Dark On
Output Type
PNP/NPN
Max Load Current
0.1 A
Composition
Non-Metallic
Protection Rating
IP68, NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13
Polarization Filter
Yes
Approvals
CE, cUL, UL
Net Weight
0.2 lbs
Gross Weight
0.25 lbs
E65-SMPR3-HDD
Eaton Photoelectric Sensors, SM Series