E65-SMSD200-HD
Eaton Photoelectric Sensors, SM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E65-SMSD200-HD

Eaton Photoelectric Sensors, SM Series

E65-SMSD200-HD

Eaton Photoelectric Sensors, SM Series
PHOTO SENSOR,DIFFUSE,8,DC,CBL,DK
MFG Item Number
E65-SMSD200-HD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, SM Series
Item #
E65-SMSD200-HD
PHOTO SENSOR,DIFFUSE,8,DC,CBL,DK

SM Series Information

  • .25 in. ~ 50 ft. Sensing Range
  • 18~264 VAC or 10~50 VDC
  • 3 or 4 Wire
  • Various Output Types
  • UL;C‑UL Listed, CE Approved

The Cutler‑Hammer SM series of sensors are compact and economical without compromising on performance or ease of use. The complete series features visible sensing beams and TargetLock LED indicators to make setup precise, quick, and easy.

  • 3 Bright 360° LED Indicators (Power, Output, TargetLock)
  • Thru‑Beam, Polarized Reflex, Diffuse Reflective, and Perfect Prox Models Available
  • Variety of Mounting Options Available

Videos

Specifications

Specifications
Manufacturer Part Number E65-SMSD200-HD
Manufacturer Eaton
Product Series SM
Family Series Eaton Photoelectric Sensors, SM Series
Description Eaton SM Series Rectangular Body Photoelectric Sensor, Right Angle, Sensor dist 8 In., 100 mA max DC, NPN and PNP Open Collector, 100 mA at 30 Vdc, 6.6 Ft. 2m Cable, 10-30 Vdc input, Diffuse Reflective, 6.6 Ft. 2m
Power Type DC
Beam Type Visible Red
Max Range 8 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Dark On
Output Type PNP/NPN
Max Load Current 0.01 A
Composition Non-Metallic
Protection Rating IP68, NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13
Approvals CE, CUL, UL
Net Weight 0.2 lbs
Gross Weight 0.25 lbs