Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E65-SMSDS0110 Eaton Photoelectric Sensors, E65 Series, E65-SMSD200-HL WITH 20 INCH RANGE
MFG Item Number
E65-SMSDS0110
E65-SMSDS0110 Eaton Photoelectric Sensors, E65 Series, E65-SMSD200-HL WITH 20 INCH RANGE
MFG Item Number
E65-SMSDS0110
This item cannot be canceled or returned
Description
Photoelectric Sensors, E65 Series
E65-SMSD200-HL WITH 20 INCH RANGE
Specifications
Specifications
| Manufacturer Part Number |
E65-SMSDS0110 |
| Manufacturer |
Eaton |
| Product Series |
E65 |
| Family Series |
Eaton Photoelectric Sensors, E65 Series |
| Description |
Eaton Photoelectric Sensor, E65, Diffuse Reflective, Forward Viewing, Power green, output red, TargetLock orange, 6.6 ft, 100 mA at 10-30 Vdc, PVC, NPN and PNP open collector, 10-30 Vdc |
| Power Type |
DC |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Connection Type |
Cable |
| Output Type |
PNP/NPN |
| Composition |
Non-Metallic |
| Protection Rating |
IP68, IP69K, NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13 |
| Approvals |
cUL, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
E65-SMSDS0110
Eaton Photoelectric Sensors, E65 Series