E650
Marathon Electric Motors, MP3000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E650

Marathon Electric Motors, MP3000 Series

E650

Marathon Electric Motors, MP3000 Series
3PH, TEFC, XRI-SD, RIGID,1 HP
Item Number
E650
MFG Item Number
145TTTN6576
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, MP3000 Series
Item #
E650
3PH, TEFC, XRI-SD, RIGID,1 HP

MP3000 Series Information

  • 1~250 Horsepower
  • 230~575 VAC
  • NEMA Frames 145~445
  • TEFC or TENV Enclosures
  • Rigid Base Mounting
Marathon Severe Duty motors are used for extreme applications in the process industries such as chemical plants, pulp and paper mills, refineries, above ground mines, food processing, foundries, and other severe duty environments.

  • UL Recognised and CSA Certified
  • 100% Cast Iron Construction for Rigidity and Reduced Vibration


Specifications

Specifications
Manufacturer Part Number 145TTTN6576
Manufacturer Marathon Electric
Product Series MP3000
Family Series Marathon Electric Motors, MP3000 Series
Description 3PH, TEFC, XRI-SD, RIGID,1 HP
Type Severe Duty
Horsepower 1 hp
Speed 1,200 RPM
RPM 1,200 RPM
Phase 3
NEMA Frame 145T
AC Voltage 460 VAC
Nominal Voltage 415 VAC, 480 VAC
Enclosure Totally Enclosed Non-Ventilated
Mounting Foot Mount, Rigid
Current Rating 1.65 A
Service Factor 1.15
Inverter Duty Yes
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Length 11.43 "
Approvals CSA, UL
Net Weight 58 lbs
Gross Weight 58 lbs
Alternatives
E650A
E650A
Marathon Electric Motors