E65CBL6
Eaton Photoelectric Sensors, E65 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E65CBL6 Eaton Photoelectric Sensors, E65 Series, FIXED FOCUS DIFFUSE SENSOR

MFG Item Number
E65CBL6

E65CBL6 Eaton Photoelectric Sensors, E65 Series, FIXED FOCUS DIFFUSE SENSOR

MFG Item Number
E65CBL6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, E65 Series
Item #
E65CBL6
FIXED FOCUS DIFFUSE SENSOR

E65 Series Information

Specifications

Specifications
Manufacturer Part Number E65CBL6
Manufacturer Eaton
Product Series E65
Family Series Eaton Photoelectric Sensors, E65 Series
Description Eaton E65 Miniature Series Rectangular Body Photoelectric Sensor, Forward Viewing, dist 0.5 In., Wired for Either NPN/PNP Transistor Output, 100 mA at 30Vdc, 6.6 Ft2m Cable, 10-30 Vdc input, Short circuit and transient\
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Output Type PNP/NPN
Composition Non-Metallic
Protection Rating IP66, NEMA 1, NEMA 3, NEMA 4, NEMA 12, NEMA 13
Approvals CE, UL
Net Weight 0.28 lbs
Gross Weight 0.28 lbs