E65 Series Information
| Manufacturer Part Number | E65CBL6 |
|---|---|
| Manufacturer | Eaton |
| Product Series | E65 |
| Family Series | Eaton Photoelectric Sensors, E65 Series |
| Description | Eaton E65 Miniature Series Rectangular Body Photoelectric Sensor, Forward Viewing, dist 0.5 In., Wired for Either NPN/PNP Transistor Output, 100 mA at 30Vdc, 6.6 Ft2m Cable, 10-30 Vdc input, Short circuit and transient\ |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Connection Type | Cable |
| Output Type | PNP/NPN |
| Composition | Non-Metallic |
| Protection Rating | IP66, NEMA 1, NEMA 3, NEMA 4, NEMA 12, NEMA 13 |
| Approvals | CE, UL |
| Net Weight | 0.28 lbs |
| Gross Weight | 0.28 lbs |