Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E65LNL9FES Eaton Photoelectric Sensors, E65 Series, LONG DISTANCE DIFFUSE REFLECTIVE SESOR
MFG Item Number
E65LNL9FES
E65LNL9FES Eaton Photoelectric Sensors, E65 Series, LONG DISTANCE DIFFUSE REFLECTIVE SESOR
MFG Item Number
E65LNL9FES
This item cannot be canceled or returned
Description
Photoelectric Sensors, E65 Series
LONG DISTANCE DIFFUSE REFLECTIVE SESOR
Specifications
Specifications
Manufacturer Part Number
E65LNL9FES
Manufacturer
Eaton
Product Series
E65
Family Series
Eaton Photoelectric Sensors, E65 Series
Description
Eaton E65 Miniature Series Rectangular Body Photoelectric Sensor, Sensor dist: 9.84 Ft., Plastic encl, 100 mA max DC, NPN Open Collector, 100 mA at 40Vdc, 1.5 Ft. 0.5m Cable, 10-31 Vdc input, Short circuit, Long Range Diffuse
Power Type
DC
Voltage
10-31 VDC
Nominal Voltage
12 VDC, 24 VDC
Output Type
NPN
Composition
Non-Metallic
Protection Rating
IP66, NEMA 1, NEMA 3, NEMA 4, NEMA 12, NEMA 13
Net Weight
0.5 lbs
Gross Weight
0.5 lbs
E65LNL9FES
Eaton Photoelectric Sensors, E65 Series