E67 Series Information
| Manufacturer Part Number | E67-LRDP070-HLD |
|---|---|
| Manufacturer | Eaton |
| Product Series | E67 |
| Family Series | Eaton Photoelectric Sensors, E67 Series |
| Description | Eaton E67 Series Long Range Perfect Prox Series Photoelectric Sensor, dist. 28 In., NPN and PNP Open Collector, 100 mA at 30Vdc, 4 Pin M12 Connector, 18-30Vdc input, Protected for short circuit but not overload, Background Suppression |
| Power Type | DC |
| Beam Type | Infrared |
| Max Range | 27.56 " |
| Voltage | 18-30 VDC |
| Nominal Voltage | 24 VDC |
| Connection Type | 4 Pin Micro |
| Operating Mode | Light On |
| Output Type | PNP/NPN |
| Composition | Non-Metallic |
| Protection Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13 |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |