E67 Series Information
| Manufacturer Part Number | E67-LRDP080-KLD |
|---|---|
| Manufacturer | Eaton |
| Product Series | E67 |
| Family Series | Eaton Photoelectric Sensors, E67 Series |
| Description | Eaton E67 Series Long Range Perfect Prox Series Photoelectric Sensor, dist. 31 In., Iso SS Relay, 75 mA at 400V AC/DC, 4 Pin Dual Key Micro Connector, 20-132V AC/DC input, Thermal overload protection, auto reset, Background Suppression |
| Power Type | AC, DC |
| Beam Type | Infrared |
| Max Range | 31.5 " |
| Voltage | 20-132 VAC, 20-132 VDC |
| Nominal Voltage | 120 VAC, 125 VDC, 24 VAC, 24 VDC, 48 VAC, 48 VDC |
| Connection Type | 4 Pin Micro |
| Operating Mode | Light On |
| Output Type | Solid State Relay |
| Composition | Non-Metallic |
| Protection Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13 |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |