E67-LRDP200-KLD
Eaton Photoelectric Sensors, E67 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E67-LRDP200-KLD

Eaton Photoelectric Sensors, E67 Series

E67-LRDP200-KLD

Eaton Photoelectric Sensors, E67 Series
PHOTO SENSOR,LR PPROX,ACDC,CON,200CM
MFG Item Number
E67-LRDP200-KLD
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, E67 Series
Item #
E67-LRDP200-KLD
PHOTO SENSOR,LR PPROX,ACDC,CON,200CM

E67 Series Information

Specifications

Specifications
Manufacturer Part Number E67-LRDP200-KLD
Manufacturer Eaton
Product Series E67
Family Series Eaton Photoelectric Sensors, E67 Series
Description Eaton Long Range Perfect Prox Photoelectric Sensor, E67, Back Ground Suppression, Right Angle, Light, Output ON red, power applied to sensor green, Dual key micro, 75 mA AC/DC at 20-132 Vac/dc, 4 pin, 20-132 Vac, 20-132 Vdc
Power Type AC, DC
Beam Type Infrared
Max Range 78.74 "
Voltage 20-132 VAC, 20-132 VDC
Nominal Voltage 120 VAC, 125 VDC, 24 VAC, 24 VDC, 48 VAC, 48 VDC
Connection Type 4 Pin Micro
Operating Mode Light On
Output Type Solid State Relay
Composition Non-Metallic
Protection Rating NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13
Approvals UL
Net Weight 0.6 lbs
Gross Weight 0.65 lbs