E68-SVSSD1-BLP
Eaton Photoelectric Sensors, E68 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E68-SVSSD1-BLP Eaton Photoelectric Sensors, E68 Series, Diffuse Mode, NEMA 4 Conn., Basic, Light

MFG Item Number
E68-SVSSD1-BLP

E68-SVSSD1-BLP Eaton Photoelectric Sensors, E68 Series, Diffuse Mode, NEMA 4 Conn., Basic, Light

MFG Item Number
E68-SVSSD1-BLP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, E68 Series
Item #
E68-SVSSD1-BLP
Diffuse Mode, NEMA 4 Conn., Basic, Light

E68 Series Information

Specifications

Specifications
Manufacturer Part Number E68-SVSSD1-BLP
Manufacturer Eaton
Product Series E68
Family Series Eaton Photoelectric Sensors, E68 Series
Description Eaton Flat Tubular Contrast Photoelectric Sensor, E76, Contrast, 10 mm range, Forward Viewing, Contrast detector, Output yellow, ready/error green/red, M12, 100 mA, 4 pin, Complementary NPN open collector, 10-30 Vdc
Power Type DC
Beam Type Infrared
Voltage 18-30 VDC
Nominal Voltage 24 VDC
Connection Type 4 Pin M12 Connector
Operating Mode Light On
Output Type Solid State Relay
Protection Rating NEMA 1, NEMA 4
Approvals UL
Net Weight 0.48 lbs
Gross Weight 0.485 lbs