Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Veris Industries Sensors, E681X Series
E681B101V3
Veris Industries Sensors, E681X Series
Current Transformer,Split Core,
MFG Item Number
E681B101V3
This item cannot be canceled or returned
Description
Current Transformer,Split Core,
High accuracy 0.333 V output UL Recognized APPLICATIONS:
Data logging Recording Power monitoring Energy management Alternative energy monitoring Cost allocation The E681x and E682x Series of current transducers provide a standard voltage output for use with data loggers,chart recorders,and power monitoring equipment.Both series have 0.333 V output.E682x devices are solid‑core,while E681x CTs are split‑core.
Specifications
Specifications
Manufacturer Part Number
E681B101V3
Manufacturer
Veris Industries
Product Series
E681X
Family Series
Veris Industries Sensors, E681X Series
Description
Current Transformer,Split Core, 100A:0.333VAC,0.63inID,6Ft
Split Core
Yes
Window Size
0.6 x 0.6 "
Output
0.333 VAC
Frequency
50-60 Hz
Approvals
CE, UR
Net Weight
0.3 lbs
Gross Weight
0.3 lbs
E681B101V3
Veris Industries Sensors, E681X Series