E683J502
Veris Industries Sensors, E683X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E683J502

Veris Industries Sensors, E683X Series

E683J502

Veris Industries Sensors, E683X Series
CT, Rogowski, 24in.[600mm]L, 600V, 5kA
MFG Item Number
E683J502
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, E683X Series
Item #
E683J502
CT, Rogowski, 24in.[600mm]L, 600V, 5kA

E683X Series Information

  • Easy installation
  • Maximum flexibility
  • Fast CT connection
  • UL Recognized
  • Enhanced accuracy
APPLICATIONS:
  • Data logging
  • Recording
  • Power monitoring
  • Energy management
  • Alternative energy monitoring
  • Cost allocation
The E683x Series of Rogowski flexible rope style current transducers (CTs) provide secondary AC voltage proportional to the primary (sensed) current.For use with E5xxxA and E2x Series power meters,the E683x Series CTs provide a cost‑effective means to transform electrical service amperages to a voltage compatible with monitoring equipment.The flexible core makes it easy to fit in tight enclosures.These products provide reinforced insulation between the sensed conductor and the output leads.The E683x Series works exclusively with the E2x and E5xxxA power and energy meters and is a U018 equivalent.These meters have a built‑in power supply and integrator,so CT connection is fast and simple.

Specifications

Specifications
Manufacturer Part Number E683J502
Manufacturer Veris Industries
Product Series E683X
Family Series Veris Industries Sensors, E683X Series
Description CT, Rogowski, 24in.[600mm]L, 600V, 5kA
Split Core No
Frequency 50-60 Hz
Approvals CE, UR
Net Weight 0.335 lbs
Gross Weight 0.335 lbs