69 Series Information
Series 69
Key Features
• 3, 4, 6 & 8 Pole Versions
• On Load 10A - 125A
• Red/Yellow or Black Handles
• Up to 3 Padlock Positions
• IP66 - NEMA 4X (DM69 IP40)
• Enclosed, DIN Rail, Base or Panel Mount Versions
• Lightweight Extension Shafts (100 - 400mm)
• Side Mounted Auxiliary Contacts
• UL Approved
| Family Series | IMO Disconnect Switches, 69 Series |
|---|---|
| Manufacturer | IMO |
| Product Series | 69 |
| Manufacturer Part Number | E69-0001 |
| Description | Isolator Extension Shaft 100mm For 69 Range Isolators |
| Type | Extension Shaft |
| For Use With | 69 Range Isolators |
| Comments | 100 mm |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |