Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E6D2N1ANNA250 Carlon, a T & B Brand Conduit, Aerial HDPE Series, 11/4 INCHPEAERCORRBLK250
MFG Item Number
E6D2N1ANNA250
E6D2N1ANNA250 Carlon, a T & B Brand Conduit, Aerial HDPE Series, 11/4 INCHPEAERCORRBLK250
MFG Item Number
E6D2N1ANNA250
This item cannot be canceled or returned
Description
Conduit, Aerial HDPE Series
Aerial HDPE Series Information
Specifications
Specifications
| Manufacturer Part Number |
E6D2N1ANNA250 |
| Manufacturer |
Carlon, a T & B Brand |
| Product Series |
Aerial HDPE |
| Family Series |
Carlon, a T & B Brand Conduit, Aerial HDPE Series |
| Description |
Aerial High Density Polyethylene Duct, 1-1/4 Inch, Corrugated, 1 Way Single, Black, No Stripes, No Pull Tape, 250 Foot. |
| Trade Size |
1-1/4 " |
| Feet/Pkg. |
250 ' |
| Material |
Aerial High Density Polyethylene (Aerial HDPE) |
| Color |
Black |
| Comments |
UV Protection |
| Conduit Type |
Non-Metallic Flexible |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.09 lbs |
E6D2N1ANNA250
Carlon, a T & B Brand Conduit, Aerial HDPE Series