Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E750TF SolaHD Transformers, .75Kva 208/240/415/480/600-120

MFG Item Number
E750TF

E750TF SolaHD Transformers, .75Kva 208/240/415/480/600-120

MFG Item Number
E750TF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
E750TF
.75Kva 208/240/415/480/600-120

Series Information

Specifications

Specifications
Manufacturer Part Number E750TF
Manufacturer SolaHD
Family Series SolaHD Transformers
Description .75Kva 208/240/415/480/600-120
Type Control
VA Rating 750 VA
Primary Voltage 200 V, 208 V, 220 V, 230 V, 240 V, 277 V, 380 V, 400 V, 460 V, 480 V, 575 V, 600 V
Secondary Voltage 110 V, 115 V, 120 V
Enclosed Yes
Net Weight 34 lbs
Gross Weight 35.715 lbs