Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SolaHD Transformers, SBE Series
E750W
SolaHD Transformers, SBE Series
E750+FBP PREWIRED NO COVERS
This item cannot be canceled or returned
Description
E750+FBP PREWIRED NO COVERS
50~1000 va Multple Primary AC Voltages 24/120 Volts AC Secondaries Epoxy Encapsulated Coils cULus E77014 Sola Hevi‑Duty SBE industrial control transformers are epoxy encapsulated to seal the transformer windings against moisture, dirt and industrial contaminants. Extra deep, molded terminal barriers reduce the chance of electrical failure a the result of arcing or frayed lead wires.
Factory Installed Fuse Holders Available Interleaved Copper Windings Reduce Losses
Specifications
Specifications
Manufacturer Part Number
E750W
Manufacturer
SolaHD
Product Series
SBE
Family Series
SolaHD Transformers, SBE Series
Description
Encapsulated, Copper Wound Industrial Control Transformer, Factory Installed Primary Fule Holder ClassCC, Secondary Fuse Holder Midget Cartridge, 13/32x1-1/2fuse supplied, no covers, 350 VA
Phase
1
Type
Control
VA Rating
750 VA
Primary Voltage
240 V, 480 V
Secondary Voltage
120 V
Enclosed
No
Primary Fuseholder
Included
Secondary Fuseholder
Included
Mounting
Panel
Termination
Integrally Molded Terminal Blocks
Cover Included
No
Insulation Class
Class A
Temperature Rise (F)
131 °F
Comments
Fuses and IP20 terminal covers sold separately.
Net Weight
30 lbs
Gross Weight
31 lbs
E750W
SolaHD Transformers, SBE Series