Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E80H30-1024-6-L-24 Autonics Encoders, E80H Series, Encoder, Incremental, _y80mm, 30mm
MFG Item Number
E80H30-1024-6-L-24
E80H30-1024-6-L-24 Autonics Encoders, E80H Series, Encoder, Incremental, _y80mm, 30mm
MFG Item Number
E80H30-1024-6-L-24
This item cannot be canceled or returned
Description
Item #
E80H30-1024-6-L-24
Encoder, Incremental, _y80mm, 30mm
Specifications
Specifications
| Manufacturer Part Number |
E80H30-1024-6-L-24 |
| Manufacturer |
Autonics |
| Product Series |
E80H |
| Family Series |
Autonics Encoders, E80H Series |
| Description |
Encoder, Incremental, _y80mm, 30mm Hollow Shaft, 1024 PPR, A,A/,B,B/,Z, Z/ Line driver output, 12-24VDC |
| Resolution (PPR) |
1024 |
| Shaft/Bore Size |
30 mm |
| Shaft Seal |
No |
| Shaft Type |
Hollow |
| Input Voltage |
12-24 VDC |
| Electrical Output Type |
Line Driver |
| Termination |
2 m Cable |
| Status Indicator |
No |
| Explosion Proof |
No |
| Operating Temperature |
-10-70 °C |
| Mounting |
Hollowshaft |
| Protection Rating |
IP50 |
| Net Weight |
1.34 lbs |
| Gross Weight |
1.55 lbs |
E80H30-1024-6-L-24
Autonics Encoders, E80H Series