E80H32-512-3-T-24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E80H32-512-3-T-24 Autonics Encoders, E80H Series, Encoder, Incremental, _y80mm, 32mm

MFG Item Number
E80H32-512-3-T-24

E80H32-512-3-T-24 Autonics Encoders, E80H Series, Encoder, Incremental, _y80mm, 32mm

MFG Item Number
E80H32-512-3-T-24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, E80H Series
Item #
E80H32-512-3-T-24
Encoder, Incremental, _y80mm, 32mm

E80H Series Information


Specifications

Specifications
Manufacturer Part Number E80H32-512-3-T-24
Manufacturer Autonics
Product Series E80H
Family Series Autonics Encoders, E80H Series
Description Encoder, Incremental, _y80mm, 32mm Hollow Shaft, 512 PPR, A,B,Z, Totem pole output, 12-24VDC
Resolution (PPR) 512
Shaft/Bore Size 32 mm
Shaft Seal No
Shaft Type Hollow
Input Voltage 12-24 VDC
Electrical Output Type Totem Pole
Termination 2 m Cable
Status Indicator No
Explosion Proof No
Operating Temperature -10-70 °C
Mounting Hollowshaft
Protection Rating IP50
Approvals CE
Net Weight 1.2344 lbs
Gross Weight 1.2344 lbs