NH-H-H1 Series Information
| Manufacturer Part Number | 143TTTN4001 |
|---|---|
| Manufacturer | Marathon Electric |
| Product Series | NH-H-H1 |
| Family Series | Marathon Electric Motors, NH-H-H1 Series |
| Description | MOTOR, AC, 1.5HP, 3600RPM, 230-230/4 208-230/460V 3PH, 143T FRAME, TENV RIGID (STD & EPACT) |
| Type | General Purpose |
| Horsepower | 1-1/2 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| NEMA Frame | 143T |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | Foot Mount, Rigid |
| Current Rating | 4.4 A |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Overload Protection | None |
| Length | 10.43 " |
| Approvals | CSA, UL |
| Net Weight | 52 lbs |
| Gross Weight | 52 lbs |