Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E84AAN Eaton Limit Switches, LIMIT SWITCH
E84AAN Eaton Limit Switches, LIMIT SWITCH
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E84AAN |
| Manufacturer |
Eaton |
| Family Series |
Eaton Limit Switches |
| Description |
Eaton E84 Mill-type limit switch, Control Products Accessories- Mill Accessory Limit Switch, Track type heavy-duty mill, Spring return, 2200 Vac, 2NO-1NC, NEMA 4 |
| Net Weight |
5.47 lbs |
| Gross Weight |
6.8 lbs |
E84AAN
Eaton Limit Switches