Series Information
| Manufacturer Part Number | E84H15S |
|---|---|
| Manufacturer | SolaHD |
| Family Series | SolaHD Transformers |
| Description | SolaHD, Ventilated Distribution Transformer, DOE 10 Cfr P431 - DOE 2016 Compliant, UL Listed E25872, 15 KVA, Primary Voltage 208 V, Secondary Voltage 480 V, 60 HZ, 3 Phase, Number Of Taps 7, Temperature Rating 150 Degrees C, Connection Delta-Wye, |
| Type | Distribution |
| Secondary Voltage | 480 V |
| Mounting | Floor, Wall |
| NEMA Rating | NEMA 1 |
| Temperature Rise (F) | 302 °F |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |