E901002.0020
Danaher Controls Encoders, E9 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E901002.0020 Danaher Controls Encoders, E9 Series, Encoder

MFG Item Number
E901002.0020

E901002.0020 Danaher Controls Encoders, E9 Series, Encoder

MFG Item Number
E901002.0020
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, E9 Series
Item #
E901002.0020
Encoder

E9 Series Information

  • Ideal for Position in Speed Sensing in Small Machines and Actuators
  • Low Power Standby Mode is Ideal for Battery Powered Devices
  • 200 kHz Operating Frequency
The E9 Series high performance, advanced features, and competitive pricing make it the encoder of choice for a broad range of applications. The E9 optical encoders utilize a patent pending ASIC that integrates all encoder electronics, including the optoelectronic sensors, which enhances reliability and accuracy.

Specifications

Specifications
Manufacturer Part Number E901002.0020
Manufacturer Danaher Controls
Product Series E9
Family Series Danaher Controls Encoders, E9 Series
Description Encoder
Resolution (PPR) 100
Incremental Channels Dual
Indexed (Marker) Yes
Shaft/Bore Size 2 mm
Shaft Type Hub
Input Voltage 5 VDC
Output Type Differential
Output Voltage 5 VDC
Termination 10 Pin Connector
Status Indicator No
Signal Direction Bidirectional
Commutating No
Bearings Yes
Operating Temperature -20-100 °C
Mounting Hubshaft
Net Weight 0.0113 lbs
Gross Weight 0.0113 lbs