Series Information
| Manufacturer Part Number | E901443.001A |
|---|---|
| Manufacturer | Dynapar |
| Family Series | Dynapar Encoders |
| Description | API #E9-0144-3.0-01-A |
| Resolution (PPR) | 144 |
| Incremental Channels | Dual |
| Indexed (Marker) | Yes |
| Shaft Seal | No |
| Shaft Type | Hub |
| Bolt Circle | 0.73 " |
| Input Voltage | 5 VDC |
| Output Type | Voltage |
| Output Voltage | 5 VDC |
| Electrical Output Type | Voltage |
| Termination | Terminal Pins |
| Mating Connector | 5 Pin |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Sensing | Optical |
| Bearings | No |
| Operating Temperature | -20-100 °C |
| Motor Type | Servo Motors, Stepper Motors |
| Mounting | Hubshaft |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |