E91/60JS
ABB Fuseblocks & Holders, E 90 30/60 J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E91/60JS

ABB Fuseblocks & Holders, E 90 30/60 J Series

E91/60JS

ABB Fuseblocks & Holders, E 90 30/60 J Series
Fuseholder, 1-P, 60A/600V, Class J,
MFG Item Number
E91/60JS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, E 90 30/60 J Series
Item #
E91/60JS
Fuseholder, 1-P, 60A/600V, Class J,

E 90 30/60 J Series Information


E 90 J range has been designed to comply with North American market regulations. The E 90 J fuse carriers are the ideal solution for industrial installation, motors and transformers protection, heating systems and control circuits.

In accordance with the reference standard UL 4248‑8, they come in voltage and current ratings up to 600 V and 30/60 A, respectively, and their breaking capacity reaches 200 kA. Versions with blown fuse indicator light provide a visual signal of the fuse break condition, allowing a faster and safer maintenance of the installation. They can be padlocked open and sealed closed to ensure operator safety during maintenance operations.

Features:

  • UL listed according to 4248‑8
  • Can be equipped only with Class J fuses
  • Rated voltage 600 V AC
  • Rated current up to 60 A
  • Versions with 1, 2 and 3 poles

Specifications

Specifications
Manufacturer Part Number E91/60JS
Manufacturer ABB
Product Series E 90 30/60 J
Family Series ABB Fuseblocks & Holders, E 90 30/60 J Series
Description Fuseholder, 1-P, 60A/600V, Class J, DIN MOunt, Touchsafe, Includes Blown Fuse Indicator
Current Rating 60 A
Voltage 600 V
Poles 1
Fuse Type Class J
Class J
Connection Type Screw Terminal
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator Yes
Enclosed Yes
Touch Safe Yes
Approvals CSA, IEC, UL
Net Weight 0.3856 lbs
Gross Weight 0.91 lbs