E91HN/32S
ABB Fuseblocks & Holders, E 90h Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E91HN/32S ABB Fuseblocks & Holders, E 90h Series, E90H FUSEHOLDER 1P+N 32A BFI

MFG Item Number
E91HN/32S

E91HN/32S ABB Fuseblocks & Holders, E 90h Series, E90H FUSEHOLDER 1P+N 32A BFI

MFG Item Number
E91HN/32S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, E 90h Series
Item #
E91HN/32S
E90H FUSEHOLDER 1P+N 32A BFI

E 90h Series Information


E 90h range is designed for protecting electrical devices both in single phase and in three‑phase networks with neutral. They are particularly suitable inside switchboards and consumer units for protecting lighting circuits, modular sockets and electrical devices for monitoring, measuring and signalling.


Specifications

Specifications
Manufacturer Part Number E91HN/32S
Manufacturer ABB
Product Series E 90h
Family Series ABB Fuseblocks & Holders, E 90h Series
Description Fuseholder, 1-P+N, 32A/400V, 10x38, DIN Mount, Touchsafe, Accepts 10.3x38mm Fuse, w/Blown Fuse Indicat
Current Rating 32 A
Voltage 400 V
Poles 1 + Neutral
Fuse Type Class H
Class H
Connection Type Screw Terminal
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator Yes
Enclosed Yes
Touch Safe Yes
Approvals CSA, IEC, UL
Net Weight 0.1563 lbs
Gross Weight 0.946 lbs