E92/32S
ABB Fuseblocks & Holders, E 90 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E92/32S

ABB Fuseblocks & Holders, E 90 Series

E92/32S

ABB Fuseblocks & Holders, E 90 Series
E90 FUSEHOLDER 2P BFI 32A MIDGET
MFG Item Number
E92/32S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, E 90 Series
Item #
E92/32S
E90 FUSEHOLDER 2P BFI 32A MIDGET

E 90 Series Information


E 90 J range has been designed to comply with North American market regulations. The E 90 J fuse carriers are the ideal solution for industrial installation, motors and transformers protection, heating systems and control circuits.

In accordance with the reference standard UL 4248‑8, they come in voltage and current ratings up to 600 V and 30/60 A, respectively. The breaking capacity reaches 200 kA. Fuseholders of the E 90 J series are available in multipole configuration, from 1 to 3 poles. Versions with blown fuse indicator light provide a visual signal of the fuse break condition allowing a faster and safer maintenance of the installation. They can be padlocked open and sealed closed to ensure operator safety during maintenance operations.

Features:

  • UL listed according to 4248‑8
  • Can be equipped only with Class J fuses
  • Rated voltage 600 V AC
  • Rated current up to 60 A
  • Versions with 1, 2 and 3 poles

Specifications

Specifications
Manufacturer Part Number E92/32S
Manufacturer ABB
Product Series E 90
Family Series ABB Fuseblocks & Holders, E 90 Series
Description E 92/32S is a fuseholder for overcurrent and short circuit protection. With blown fuse indicator.
Current Rating 32 A
Voltage 400 V
Poles 2
Fuse Type IEC Ferrule Type
Fuse Size 10 x 38 mm
Connection Type Screw Terminal
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator Yes
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CSA, IEC, UL
Net Weight 0.2931 lbs
Gross Weight 0.293 lbs