E92/50
ABB Fuseblocks & Holders, E 90 50/125 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E92/50 ABB Fuseblocks & Holders, E 90 50/125 Series, E90 FUSEHOLDER 2P 50A
MFG Item Number
E92/50

E92/50 ABB Fuseblocks & Holders, E 90 50/125 Series, E90 FUSEHOLDER 2P 50A

MFG Item Number
E92/50
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, E 90 50/125 Series
Item #
E92/50
E90 FUSEHOLDER 2P 50A

E 90 50/125 Series Information


The E 90/50 and E 90/125 fuse disconnectors have been specifically designed to be used in all applications which require protection and isolation of high‑current loads; thanks to their compatibility with gG and aM cylindrical fuses, they offer maximum flexibility in terms of protection of installation with rated currents up to 125 A.

The possibility to be padlocked in open position ensures the safety of personnel who carry out maintenance operations. Furthermore, the availability of optical blown fuse indicator in all versions of the new E 90 50/125 enables to easily and efficiently monitor distribution networks with high current ratings.

Features:

  • For 14 x 51 and 22 x 58 mm fuses
  • Rated voltage 690 V AC according to IEC and 600 V AC/DC according to UL
  • UR type‑approved

Specifications

Specifications
Manufacturer Part Number E92/50
Manufacturer ABB
Product Series E 90 50/125
Family Series ABB Fuseblocks & Holders, E 90 50/125 Series
Description E 90 50/125 fuse holders are appropriate to protect against overloads and short circuits. They are designed for use with cylindrical fuses from 50 to 125 A.
Current Rating 50 A
Voltage 690 V
Poles 2
Fuse Type IEC Ferrule Type
Fuse Size 14 x 51 mm
Connection Type Screw Terminal
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CSA, IEC, UL
Net Weight 0.4188 lbs
Gross Weight 0.42 lbs