Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E93/30SCC
MFG Item Number
E93/30SCC
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Specifications
Specifications
| Manufacturer Part Number |
E93/30SCC |
| Manufacturer |
ABB |
| Family Series |
ABB Fuseblocks & Holders |
| Description |
E 93/30S CC is a fuseholder for overcurrent and short circuit protection specific for class CC fuses |
| Fuse Type |
Class CC |
| Net Weight |
0.44 lbs |
| Gross Weight |
0.873 lbs |
E93/30SCC
ABB Fuseblocks & Holders