E931/32

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E931/32 ABB Fuseblocks & Holders, MODULAR FUSE HOLDER 10.3 MM X 38 MM

MFG Item Number
E931/32

E931/32 ABB Fuseblocks & Holders, MODULAR FUSE HOLDER 10.3 MM X 38 MM

MFG Item Number
E931/32
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
E931/32
MODULAR FUSE HOLDER 10.3 MM X 38 MM

Series Information

Specifications

Specifications
Manufacturer Part Number E931/32
Manufacturer ABB
Family Series ABB Fuseblocks & Holders
Description MODULAR FUSE HOLDER 10.3 MM X 38 MM
Fuse Type IEC Ferrule Type
Net Weight 0.1389 lbs
Gross Weight 4.62 lbs
Alternatives
E91/32
E91/32
ABB Fuseblocks & Holders, E 90 Series
E91/32S
E91/32S
ABB Fuseblocks & Holders, E 90 Series