E93HN/32
ABB Fuseblocks & Holders, E 90h Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E93HN/32 ABB Fuseblocks & Holders, E 90h Series, E90H FUSEHOLDER 3P+N, 32A

MFG Item Number
E93HN/32

E93HN/32 ABB Fuseblocks & Holders, E 90h Series, E90H FUSEHOLDER 3P+N, 32A

MFG Item Number
E93HN/32
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, E 90h Series
Item #
E93HN/32
E90H FUSEHOLDER 3P+N, 32A

E 90h Series Information


E 90h range is designed for protecting electrical devices both in single phase and in three‑phase networks with neutral. They are particularly suitable inside switchboards and consumer units for protecting lighting circuits, modular sockets and electrical devices for monitoring, measuring and signalling.


Specifications

Specifications
Manufacturer Part Number E93HN/32
Manufacturer ABB
Product Series E 90h
Family Series ABB Fuseblocks & Holders, E 90h Series
Description E90H FUSEHOLDER 3P+N, 32A
Current Rating 32 A
Voltage 400 V
Poles 3 + Neutral
Fuse Type Class H
Class H
Connection Type Screw Terminal
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator No
Enclosed Yes
Touch Safe Yes
Approvals CSA, IEC, UL
Net Weight 0.4231 lbs
Gross Weight 0.67 lbs