Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Carlon, a T & B Brand Couplers
E940H
Carlon, a T & B Brand Couplers
1-1/2 INCH SCH 40 COUPLING
This item cannot be canceled or returned
Description
1-1/2 INCH SCH 40 COUPLING
Specifications
Specifications
Manufacturer Part Number
E940H
Manufacturer
Carlon, a T & B Brand
Family Series
Carlon, a T & B Brand Couplers
Description
Standard Coupling, Size 1-1/2 Inch, Length 2-3/8 Inches, Outer Diameter 2-15/64 Inches, Inner Diameter 1.755 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
Connection Type
Threaded
Trade Size
1-1/2 "
Composition
Plastic
Comments
Gray
Net Weight
0.06 lbs
Gross Weight
0.06 lbs
E940H
Carlon, a T & B Brand Couplers