Series Information
| Manufacturer Part Number | E940J |
|---|---|
| Manufacturer | Carlon, a T & B Brand |
| Family Series | Carlon, a T & B Brand Couplers |
| Description | Standard Coupling, Size 2 Inches, Length 2-1/2 Inches, Outer Diameter 2-47/64 Inches, Inner Diameter 2.190 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit, Pack of 30 |
| Connection Type | Threaded |
| Trade Size | 2 " |
| Composition | Plastic |
| Comments | Gray |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.16 lbs |