Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E940N Carlon, a T & B Brand Couplers, STD CPLG 4IN X 3-3/4 IN PVC
E940N Carlon, a T & B Brand Couplers, STD CPLG 4IN X 3-3/4 IN PVC
This item cannot be canceled or returned
Description
STD CPLG 4IN X 3-3/4 IN PVC
Specifications
Specifications
Manufacturer Part Number
E940N
Manufacturer
Carlon, a T & B Brand
Family Series
Carlon, a T & B Brand Couplers
Description
Standard Coupling, Size 4 Inches, Length 3-3/4 Inches, Outer Diameter 5-3/32 Inches, Inner Diameter 4.265 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
Conduit Type
ENT (Electrical Nonmetallic Tubing)
Trade Size
4 "
Composition
PVC
Hazardous Location
No
Approvals
CSA, UL
Comments
Gray
Net Weight
0.75 lbs
Gross Weight
0.75 lbs
E940N
Carlon, a T & B Brand Couplers