Series Information
| Manufacturer Part Number | E940P |
|---|---|
| Manufacturer | Carlon, a T & B Brand |
| Family Series | Carlon, a T & B Brand Couplers |
| Description | Standard Coupling, Size 5 Inches, Length 4-1/16 Inches, Outer Diameter 6-1/4 Inches, Inner Diameter 5.097 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit |
| Conduit Type | ENT (Electrical Nonmetallic Tubing) |
| Trade Size | 5 " |
| Composition | PVC |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Comments | Gray |
| Net Weight | 1.14 lbs |
| Gross Weight | 1.14 lbs |