Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E94281 Carbone Ferraz Fuses, FUSE, 8A, 400V, gI, 8X32mm

MFG Item Number
E94281

E94281 Carbone Ferraz Fuses, FUSE, 8A, 400V, gI, 8X32mm

MFG Item Number
E94281
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
E94281
FUSE, 8A, 400V, gI, 8X32mm

Series Information

Specifications

Specifications
Manufacturer Part Number E94281
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 8A, 400V, gI, 8X32mm NON-INDICATOR
Fuse Type IEC Ferrule Type
Current Rating 8 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
B213096
B213096
Mersen Fuses