Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E942D Carlon, a T & B Brand Fittings, 1/2 INCH SCH 40 FEMALE ADAPTER
E942D Carlon, a T & B Brand Fittings, 1/2 INCH SCH 40 FEMALE ADAPTER
This item cannot be canceled or returned
Description
1/2 INCH SCH 40 FEMALE ADAPTER
Specifications
Specifications
| Manufacturer Part Number |
E942D |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Fittings |
| Description |
Female Adapter, Size 1/2 Inch, Length 1-9/16 Inches, Outer Diameter 1-7/64 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit |
| Connection Type |
Female/Socket |
| Internal Thread |
1/2 " |
| Length |
1.47 " |
| Material |
PVC |
| Composition |
Non-Metallic |
| Approvals |
CSA, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
E942D
Carlon, a T & B Brand Fittings